Sealed Air AirCap Small Bubble Wrap Roll 750mmx60m Recycled - 101129244

Sealed Air AirCap Small Bubble Wrap Roll 750mmx60m Recycled - 101129244

Order Code: ZT4176378S

£25.99 Inc VAT (20%)


Description

This high performance, AirCap Bubble Roll features 30% recycled content. Designed to protect contents and prevent damage to fragile items during shipping, it is extra difficult to puncture the barrier sealed, non-abrasive bubbles which help to absorb shock and impact. This roll measures 750mm x 60m.
High performance bubble wrap for protecting fragile items
Barrier sealed bubbles help absorb shock and impact during transit
Perfect for product protection and void fill
Non-abrasive bubbles protect items
Contains 30% recycled material
Small 9.5mm bubbles
Width: 750mm
Supplied on a 60m roll

See full description
Specifications for Sealed Air AirCap Small Bubble Wrap Roll 750mmx60m Recycled - 101129244
  • Roll Width
    750mm
  • Material
    Recycled Material
  • Product Type
    Bubble Wrap Roll
  • Size
    750mm x 60m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome