Bubble Wrap Roll 4.5m x 30cm

Bubble Wrap Roll 4.5m x 30cm

Order Code: ZT4970630S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Anker Bubble Wrap Roll 4.5m x 30cm 4.5 metre roll of bubble wrap For School, Home or Office Use

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bubble Wrap Roll 4.5m x 30cm
  • Product Type
    Bubble Wrap Roll
  • Size
    4.5m x 30cm
  • Length
    4.5m
  • Width
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome