Everyday Square Canvas Tote Bag Natural One Size
0
1

Everyday Square Canvas Tote Bag Natural One Size

Order Code: ZT5470332S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Heavyweight canvas. Chevron webbing carry/shoulder straps (66cm long) Internal zip pocket. Internal elastic pocket sewn into the gusset at the base of the bag. Tear out label. Capacity 18 litres. Hand wash only.

More like this
Specifications for Everyday Square Canvas Tote Bag Natural One Size
  • Size
    ONE
  • Product Type
    Bag
  • Material
    100% Cotton Canvas
  • Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome