Desktop Range Eco Pen Pot Black DR450BLK
0
1

Desktop Range Eco Pen Pot Black DR450BLK

Order Code: ZT1541385S

£12.39 Inc VAT (20%)


Description

This environmentally friendly Avery DTR Eco pen pot is made from 100% recycled plastic and is ideal for desktop organisation. The pen pot comes in a contemporary leaf design and features 10 compartments in various sizes to allow for the storage of pens, scissors, rulers, paperclips, staples and more. The pen pot also features 3 non slip rubber feet for stability. This black pen pot measures W100 x D180 x H119mm.
Made from 100% recycled plastic
Innovative leaf shape design
10 compartments with varying depths to hold a range of items
3 non-slip rubber feet for stability
Colour: Black
Dimensions: W100 x D180 x H119mm

See full description
Specifications for Desktop Range Eco Pen Pot Black DR450BLK
  • Weight
    0.2351kg
  • MFR Part No.
    AV81592
  • Material
    Polystyrene
  • Colour
    Black
  • Product Type
    Pen Pot
  • Number of Compartments
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome