T Card Planner, Yearly Planner, 12 Modules With 54 Slots Each, With 1000 T Cards In 10 Colours

T Card Planner, Yearly Planner, 12 Modules With 54 Slots Each, With 1000 T Cards In 10 Colours

Order Code: ZT2717867S

£399.99 Inc VAT (20%)


Description

T card planner, yearly planner, 12 modules with 54 slots each, with 1000 T cards in 10 colours. Supplied = assembled. Width = 800 mm. Height = 960 mm. Material of writing board = sheet steel. Colour of writing board = grey. Weight = 5.59 kg. Finish = painted. Model = wall fixing. Depth = 40 mm. Product type = T-card planners. T shaped insert cards - for more competence in the office and production areas. See important information at first glance. Also usable as file cards. The top edge contains the most pertinent information, which can still be read after insertion into individual slots. Planning and index modules made of robust sheet steel, painted light grey. Aluminium title bars at the top and bottom can be written on and used to subdivide the planner according to your individual needs. For notes and reservations, deliveries, personnel and project management, vehicle and machine allocation. Included in delivery - 12 planning modules, each with 54 slots - 1000 T cards in assorted colours - 12 magnetic label holders with cardboard labels - Top and bottom title bars Height x width 965 x 775 mm. Supplied complete with wall mounting materials.

See full description
Specifications for T Card Planner, Yearly Planner, 12 Modules With 54 Slots Each, With 1000 T Cards In 10 Colours
  • Product Type
    T-card Planners
  • Width
    800mm
  • Depth
    40mm
  • Supplied
    Assembled
  • Height
    960mm
  • Colour of Writing Board
    Grey
  • Weight
    5.59kg
  • Writing Board Material
    Sheet Steel
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome