Earth-it Mobile Flipchart Easel Magnetic 700x1000mm Silver

Earth-it Mobile Flipchart Easel Magnetic 700x1000mm Silver

Order Code: ZT2120830SCopy

£359.99 Inc VAT (20%)


Description

Bi-Office Earth Flipchart Mobile Non Magnetic Easel with a slim aluminium frame. The dry wipe surface is suited for moderate use, easy to write on and to clean. Portable and versatile, this easel is the right choice for presentations. You can use our whiteboard to write or draw on a flipchart pad or directly on the board. Get the best results by mixing different methods, making communication more efficient. Dynamic companies can improve efficiency and manage space according to the needs of the moment. Fully mobile with 5 locking casters, it's easy to carry to any required location because of its lightweight yet sturdy and durable structure with black details. Take it to any workspace, office or meeting room, and brainstorm and present ideas. Also, the board angle adjustment allows you to set it to the desired ergonomic position for the user. Includes an adjustable clamp to use with Euro flipchart pads and a full-length pen tray for the flipchart or dry wipe markers. The Earth easel is a Cradle to Cradle™ certified product! Its recycled and recyclable components match our companys green mindset. Protecting our planet starts with each one of us: making sustainable choices is how you change the world for the better.

See full description
Specifications for Earth-it Mobile Flipchart Easel Magnetic 700x1000mm Silver
  • Weight
    10kg
  • Product Type
    Flipchart Easel
  • Board Size
    700x1000mm
  • Environment Support
    100% Recyclable Aluminium
  • Height Adjustable
    No
  • Recycled Product
    100% Recycled Aluminium
  • For Pad Size
    Euro/A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome