Description unavailable
Height:
1020 mm
Depth:
42 mm
Width:
670 mm
Product Type:
Mobile Flipchart
Material:
Steel
Surface Finish:
Powder Coated
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy