F22670 PF Envelope C6 Window S/Adh White (Pk-500)

F22670 PF Envelope C6 Window S/Adh White (Pk-500)

Order Code: ZT1048713X

£69.99 Inc VAT (20%)


Description

Constructed from strong 110gsm paper, these Plus Fabric envelopes feature a bright white exterior and an opaque blue interior that helps keep contents confidential. The strong Power-Tac keeps contents extra secure in transit and the envelopes also feature an easy open tear strip.

Specifications for F22670 PF Envelope C6 Window S/Adh White (Pk-500)
  • MFR Part No.
    JDF22670
  • Type
    Wallet Style
  • Front Format
    Plain
  • Envelope Seal
    Self Seal
  • International Size
    C6
  • Pack Quantity
    500
  • Colour
    White
  • Material
    Paper
  • Environment Support
    PEFC Certified
  • Closure Type
    Self Seal
  • Window Position
    18mm Up, 19mm From Left
  • Grammage
    120
  • Envelope Grade
    Heavy Weight
  • Gusset
    No Gusset
  • Flap Position
    Long Edge
  • Security
    Opaqued
  • Product Type
    Envelope
  • Size
    114 x 162mm
  • Window Size
    39x93mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome