Q Connect Wage Env S/S Pln Manilla PK1000

Q Connect Wage Env S/S Pln Manilla PK1000

Order Code: ZT1048618X

£29.99 Inc VAT (20%)


Description

Self Seal Wage Envelopes. Easy to seal wage envelopes without cut away flap. Contents cannot be checked before packet is opened. Suitable for holding coins.
Type: plain.
Weight: 80gsm.

Specifications for Q Connect Wage Env S/S Pln Manilla PK1000
  • Pack Quantity
    1000
  • Type
    Wage Style
  • Colour
    Brown
  • Envelope Seal
    Self Seal
  • MFR Part No.
    13922
  • Front Format
    Plain
  • Size
    108 x 102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome