Recycled 32L Box Medium S01M80B

Recycled 32L Box Medium S01M80B

Order Code: ZT1550001SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This StoreStack storage box is great for storing a range of items. Suitable for stacking or nesting together, these boxes can be stacked by rotating the box by 180 degrees. Made from recycled materials, with an easy to clean finish, this practical box has the capacity of 32 litres. Supplied in black, measuring 500 x 350 x 250mm.
34 litre storage box
Easy to clean
Boxes can be stacked or nested
Boxes can be stacked by rotating the box by 180 degrees and placed on top of another box
Made from recycled material
Dimensions: 500 x 350 x 250mm
Colour: Black

See full description
Specifications for Recycled 32L Box Medium S01M80B
  • MFR Part No.
    RB06250
  • Size
    500 x 350 x 250mm
  • Colour
    Black
  • Material
    Recycled Materials
  • Product Type
    Storage Box
  • Capacity
    32L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome