Steel Cash Box - Green - 10150585

Steel Cash Box - Green - 10150585

Order Code: ZT3599387S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.597%


Description

Ideal for storing small valuables and petty cash
Contains a coin tray with 6 compartments for organised coin storage
Lid is also fitted with a coin slot for quick and easy coin dispensing without opening the box
Uses a cylinder lock and includes 2 keys
125x90x60mm

See full description
Specifications for Steel Cash Box - Green - 10150585
  • Product Type
    Desktop Accessories & Files
  • Colour
    Green
  • Material
    Steel
  • Number of Pockets
    6
  • Lock Type
    Cylinder Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome