Aerospace Marker Black 8404-001
0
1
2

Aerospace Marker Black 8404-001

Order Code: ZT1049508X

£2.54 Inc VAT (20%)
£2.9915% off
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

Edding products are renowned throughout the industrial sector for their quality, reliability, and versatility, across a huge number of applications, uses, and surfaces. There is an edding for almost any application.

• Ideal for permanent marking on components
• Low-corrosion, resistant to many solvents and paints
• Low-odour, water-based ink
• Lightfast, smudge-proof, waterproof after drying
• Approved for use by British Aerospace to ABP 9-3323 Class A.
• Bullet nib: ~0.75 mm

See full description
Specifications for Aerospace Marker Black 8404-001
  • Pen Type
    Permanent
  • Tip Size
    Fine
  • Box Quantity
    1
  • MFR Part No.
    8404-001
  • Line Width
    0.75mm
  • Retractable
    Non Retractable
  • Ink Colour
    Black
  • Nib Size
    0.75
  • Series
    8400-001
  • Type
    Industrial Marker
  • Attachment Type
    Clip
  • Nib Style
    Bullet
  • Body Colour
    White
  • Ink Type
    Permanent
  • Body Material
    Plastic
Product Reviews -
3 years ago by Ray
Handy permanent marker with a nice firm and fine tip. Probably too small for many applications, but just right for the times when you want precision marking.

3 years ago by Robin
As described, works when required.

4 years ago by Rostislav
I have used it before, very specific way to use it. Not yours normally marker pen. Good.

5 years ago
More precise than a felt tip and easier to read on metal than a pencil.

6 years ago by Dave
good fine marker works well and does not blotch.

6 months ago by Bryan
Does not write on plastic bags very well, apart from that very good. Packaging was over-the-top, a very large box, so arrived in perfect condition!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome