Flipchart Marker Assorted (Pack-4)
0
1

Flipchart Marker Assorted (Pack-4)

Order Code: ZT1049696X

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

Marker pens with bullet point tips for medium line width. Ideal for use on flipcharts and dry-wipe boards. Chunky coloured cap for easier identification. Smooth barrel for comfortable grip.
Pack of 4 pens: blue, green, red and black.

Specifications for Flipchart Marker Assorted (Pack-4)
  • Pen Type
    Non Permanant
  • Ink Colour
    Assorted
  • Line Width
    5mm
  • Tip Size
    Broad
  • MFR Part No.
    WX01551
  • Type
    Whiteboard Marker
  • Retractable
    No
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet
  • Body Colour
    Assorted
  • Ink Type
    Non-Permanent
  • Body Material
    Plastic
Product Reviews -
4 years ago
Handy but dry up quickly.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome