Precise 0.9mm Fine-Dry Marker
0
1
2
3
4
5

Precise 0.9mm Fine-Dry Marker

Order Code: ZT5515353S

£15.99 Inc VAT (20%)


Description

Pica 7070 Fine Dry Longlife Automatic Pencil 0.9 NEW: Precision without sharpening The special lead diameter of only 0.9 mm is ideal for fine and precise marking, without sharpening High-tech push mechanism: for automatic lead feed for a long-lasting lead holding power Practical quiver cap for perfect one-handed handling: made of extremely robust special plastic with extra strong clip for a long-term use New Pica Fine Dry: The marking tool for highest precision With effective dust and water protection: push button as umbrella cap and sealing ring on barrel Its integrated large eraser enables quick correction of markings Equipped with 5 graphite leads in HB Sustainable due to refill ability with different leads High value push mechanism for automatic lead feed in a stainless steel tube Barrel with roll stop Suitable replacement leads - PICA7030 or PICA7050

See full description
Specifications for Precise 0.9mm Fine-Dry Marker
  • Tip Size
    0.9mm
  • Material
    Special Plastic
    Stainless Steel
  • Product Type
    Marker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome