Trio Thick Colouring Pencils Classpack (Pack of 96) 203/96
0
1
2
3
4
5
6

Trio Thick Colouring Pencils Classpack (Pack of 96) 203/96

Order Code: ZT1553510S

£61.99 Inc VAT (20%)


Description

Stabilo Trio Thick Pencils have an ergonomic, triangular shape that is perfect for little hands and writing novices. The pencils help to promote the recommended tripod grip whilst colouring. The thick lead applies a bold line to encourage a relaxed hold and they come in a variety of colours for fun and creative use. Ideal for primary school children aged from 5 to 12 years old. This classpack contains 96 pencils in 12 assorted colours, presented in a Gratnell tray.
Ergonomic triangular shape promotes the dynamic tripod grip
Ideal for younger children with small hands just starting to colour
Chunky break-proof lead
Line Width: 4.2mm
Presented in a Gratnell tray
12 assorted colours
Pack of 96

See full description
Specifications for Trio Thick Colouring Pencils Classpack (Pack of 96) 203/96
  • MFR Part No.
    SS20396
  • Pack Quantity
    96
  • Weight
    2.01kg
  • Line Width
    4.2mm
  • Product Type
    Colouring Pencils
  • Barrel Colour
    Assorted
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome