Non-Stop Automatic Pencils 0.7 HB Neon, Pack of 12 1906125

Non-Stop Automatic Pencils 0.7 HB Neon, Pack of 12 1906125

Order Code: ZT1545439S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 +£9.025%


Description

PaperMate Non-Stop Mechanical Pencils are great for handwriting and technical drawing. Just twist the tip to expose fresh lead with the spring-powered action and use the eraser on the end for quick removal of mistakes. The opaque neon barrel provides a firm grip for extra control and comfort. They are perfect for technical drawing or transcribing shorthand without the risk of a broken pencil. This pack contains 12 x 0.7mm HB lead pencils with assorted neon barrels.
Twist tip to extend lead
Removes the need to stop and sharpen the lead
Shop absorbing tip for low lead breakage
Convenient eraser tip
Dark lead for smooth, consistent marks
Medium 0.7mm HB lead
Barrel colour: Assorted Neon
Pack of 12

See full description
Specifications for Non-Stop Automatic Pencils 0.7 HB Neon, Pack of 12 1906125
  • MFR Part No.
    GL01445
  • Weight
    0.0781kg
  • Lead Grade
    HB
  • Pack Quantity
    12
  • Product Type
    Automatic Pencils
  • Barrel Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome