P200 Automatic Pencil Fine 0.5mm Black Barrel (Pack of 12) P205
0
1
2

P200 Automatic Pencil Fine 0.5mm Black Barrel (Pack of 12) P205

Order Code: ZT1552186S

£49.99 Inc VAT (20%)


Description

The professional Pentel P200 Automatic Pencil is designed for technical designs drawing and writing with a consistent 0.5mm line width and no need for sharpening. Supplied with 6 super Hi-Polymer refill HB leads for long lasting use the pencil also features a convenient built-in eraser. This pack contains 12 pencils with black barrels.
Professional automatic pencil for technical designs drawing and writing
Lead extends at the push of a button
Built-in eraser
Includes 3 HB refills and replaceable eraser
Fine 0.5mm HB lead
Barrel colour: Black
Pack of 12
Ideal for precision and accuracy
Constant line width
Refillable

See full description
Specifications for P200 Automatic Pencil Fine 0.5mm Black Barrel (Pack of 12) P205
  • Weight
    0.135kg
  • Line Width
    0.5mm
  • Barrel Colour
    Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome