P200 Automatic Pencil Broad 0.9mm Yellow Barrel, Pack of 12 P209
0
1

P200 Automatic Pencil Broad 0.9mm Yellow Barrel, Pack of 12 P209

Order Code: ZT1552138S

£49.99 Inc VAT (20%)


Description

The professional Pentel P200 Automatic Pencil is designed for technical designs drawing and writing with a consistent 0.9mm line width and no need for sharpening. Supplied with 6 super Hi-Polymer refill HB leads for long lasting use the pencil also features a convenient built-in eraser. This pack contains 12 pencils with yellow barrels.
Professional automatic pencil for technical designs drawing and writing
Lead extends at the push of a button
Built-in eraser
Includes 6 HB refills
Broad 0.9mm HB lead
Barrel colour: Yellow
Pack f 12
Ideal for precision and accuracy
0.3mm
Replaceable eraser

See full description
Specifications for P200 Automatic Pencil Broad 0.9mm Yellow Barrel, Pack of 12 P209
  • MFR Part No.
    PE04026
  • Weight
    0.14kg
  • Product Type
    Pencil
  • Barrel Colour
    Yellow
  • Pack Quantity
    12
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome