Wind Pro Forecourt Sign 30 x 40"  Silver - WPF-1/34

Wind Pro Forecourt Sign 30 x 40" Silver - WPF-1/34

Order Code: ZT4188141S

£599.99 Inc VAT (20%)


Description

The Wind Pro snap frame forecourt sign has thick PVC covers and a large snap frame extrusion for strong poster hold. Safety corners are built into the frame and 4 large springs provide movement of the main panel. The sign has a large waterfill base for stability and in-built wheels for easy movement. Waterproof for outdoor use. Display size is 20 x 30 inches.

Specifications for Wind Pro Forecourt Sign 30 x 40" Silver - WPF-1/34
  • Size
    30x40in
  • Form
    Free Standing Sign
  • Colour
    Silver
  • Product Type
    Sign Holders
  • Document Size
    30x40in
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome