Gummed Tape, Security Tape With Woven Mesh Thread, Pack Of 6 Rolls, Brown, Tape Width 70mm

Order Code: ZT2743483S

£159.99 Inc VAT (20%)


Description

Gummed tape, security tape with woven mesh thread, pack of 6 rolls, brown, tape width 70 mm. Supplied = assembled. Product type = gummed tapes. Adhesive type = gummed tape. Backing material = kraft paper. Tape width = 70 mm. Tape length = 152.5 m. Colour = brown. Material thickness = 145 g/m². Type of roll = security tape. Environmentally friendly, biodegradable. Resistant to cold, heat, light or moisture. Strong, secure lock for a tidy appearance. Undetected opening not possible. Gummed tapes made of gummed Kraft paper, brown or white. Material weight 75 g/m². Security tape with tightly woven mesh thread in diamond pattern. Extremely robust and tear resistant for heavy packages. Individual prints available on request. Gummed tape Environmentally friendly and biodegradable with plant-based adhesive. Impervious, manipulation-proof and secure adhesion due to an organic bond between adhesive strips and cardboard.

See full description
Specifications for Gummed Tape, Security Tape With Woven Mesh Thread, Pack Of 6 Rolls, Brown, Tape Width 70mm
  • Pack Quantity
    6
  • Colour
    Brown
  • Adhesive Type
    Gummed Tape
  • Product Type
    Gummed Tapes
  • Supplied
    Assembled
  • Tape Width
    70mm
  • Roll Type
    Security Tape
  • Tape Length
    152.5m
  • Backing Material
    Kraft Paper