Nyrex  Premium Pocket A4 Top Left Opening Embossed (Pack of 25) 11031

Nyrex Premium Pocket A4 Top Left Opening Embossed (Pack of 25) 11031

Order Code: ZT1060062S

Qty of 4 for
£415.96 Inc VAT (20%)
£103.99 each

This product must be ordered in multiples of 4

Description

These high quality A4 pockets are tough and durable for long lasting use. With a top and side opening, pockets provide added security once placed in a ring binder as the side opening prevents contents falling out. They can easily and securely hold up to 25 sheets of paper. Made from a medium weight, clear embossed plastic to reduce glare and increase readability. Pack of 25.
High quality A4 punched pockets
Capacity to hold up to 25 x A4 sheets
115 micron thickness, embossed anti-glare surface
A4, top and left opening
Multi-punched spine for flexible filing
Perfect for presentation and display of important documents
Features top and left side opening for easy loading and retreval of documents
Ink-safe: print does not transfer
Pack of 25

See full description
Specifications for Nyrex Premium Pocket A4 Top Left Opening Embossed (Pack of 25) 11031
  • Product Type
    Pocket
  • Pack Quantity
    25
  • Size
    A4
  • Finish
    Embossed
  • Paper Size
    A4
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome