Snopake Bio Multi Punched Pocket Polypropylene A4 55 Micron Red Strip Embossed Top Opening Clear (Pack 25)

Snopake Bio Multi Punched Pocket Polypropylene A4 55 Micron Red Strip Embossed Top Opening Clear (Pack 25)

Order Code: ZT1260625P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.577%


Description

Snopake Bio Multi Punched Pocket Polypropylene A4 55 Micron Red Strip Embossed Top Opening Clear (Pack 25) Snopake offers a vast array of ringbinder accessories that are designed to suit virtually any ringbinder. Every one is made from top quality, high strength polypropylene and offers long term protection for your documents or assistance in retrieving those all important papers.

Specifications for Snopake Bio Multi Punched Pocket Polypropylene A4 55 Micron Red Strip Embossed Top Opening Clear (Pack 25)
  • MFR Part No.
    31980SN
  • Opening
    Open Top
  • Size
    A4
  • Colour
    Transparent
  • Material
    Polypropylene
  • Type
    Punched Pockets
  • Thickness
    0.6mm
  • Holes
    Multi-Punched
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome