HZ40HDR 4000 Ansi Lumens 1920 x 1080 Pixels Full HD DLP 3D HDMI Laser Home Projector

HZ40HDR 4000 Ansi Lumens 1920 x 1080 Pixels Full HD DLP 3D HDMI Laser Home Projector

Order Code: ZT4188693S

£1,099.99 Inc VAT (20%)


Description

Compact high brightness Full HD laser home projectorDesigned with the environment in mind, the energy-saving HZ40HDR laser projector provides an easy setup in any space around the home, with flexible installation features and extensive connectivity options in a sleek, compact form factor, up to 34% smaller than previous Optoma models.This energy efficient model cuts power consumption by up to 45% compared to Optomas lamp-based projectors. Advanced power-saving DuraCore laser technology ensures a long product lifespan of up to 30,000 hours without the need for additional lamps, requires minimal maintenance, and is mercury-free, further lowering its carbon footprint.An added benefit, the HZ40HDR features an external power supply offering more reliability, portability and energy efficiency.The eco-friendly packaging contains up to 97% recyclable materials. The compact size of the HZ40HDR projector reduces packaging, resulting in more efficient logistics to help reduce carbon emissions.The HZ40HDR offers high contrast, accurate true-to-life colour reproduction for movie lovers and delivers bright 4000 lumens so sports fans can enjoy live action with the lights on. It also has gaming mode for low input latency perfect for games that rely on rapid reactions.

See full description
Specifications for HZ40HDR 4000 Ansi Lumens 1920 x 1080 Pixels Full HD DLP 3D HDMI Laser Home Projector
  • Product Type
    Digital Projectors
  • Form
    Home Cinema Projector
  • Weight
    3kg
  • Colour
    White
  • Light Source
    Laser
  • Brightness
    4000Lumens
  • Projection Distance
    0.8-10m
  • Lamp Life
    Laser 30000 hours
  • Projection Screen Size
    0.51-7.62m
  • Native Resolution
    1920x1080
  • Built-In Speakers
    1x15w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome