SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 265 X 180 X 130mm

SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 265 X 180 X 130mm

Order Code: ZT2733005SCopy

£134.99 Inc VAT (20%)
£139.993.5% off


Description

SPEEDBOX folding cardboard box, single fluted, pack of 50, LxWxH 265 x 180 x 130 mm. Supplied = assembled. Internal length = 265 mm. Internal width = 180 mm. Internal height = 130 mm. Material = corrugated cardboard. Max. load = 30 kg. Grade = 1.30 B. FEFCO code = 0701. Product type = cardboard boxes with automatic base. Quick and easy to erect. No adhesives required for the base. Very stable due to fully overlapping base flap. Folding corrugated cardboard boxes, single fluted. Automatically closing base guarantees quick, efficient work.

See full description
Specifications for SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 265 X 180 X 130mm
  • Pack Quantity
    50
  • Supplied
    Assembled
  • Material
    Corrugated Cardboard
  • Grade
    1.30 B
  • Product Type
    Cardboard Boxes with Automatic Base
  • Internal Width
    180mm
  • Internal Height
    130mm
  • Internal Length
    265mm
  • Load Capacity
    30kg
  • FEFCO Code
    701

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome