Clear Hand Stretch Film Pallet Wrap XL {400mm x 300m}

Clear Hand Stretch Film Pallet Wrap XL {400mm x 300m}

Order Code: ZT1114732P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

Stretch Wrap Film 400mmx300m Medium Duty 17micron NY17-0400-250 {Roll-X} Roll-XStretch Wrap Film 400mmx250m Medium Duty 17micron NY17-0400-250To ensure that all your packages are properly secured when in transit, using stretchwrap is essential. Ambassador has created a film that is designed to protect your goods, guaranteeing that they are not going to become loose. This stretchwrap is designed for medium duty use, meaning that it is the perfect solution for day to day packaging. If you are shipping a considerable number of packages, then you really need to be using materials that you can rely upon. Roll-X Clear Hand Stretch Film Pallet Wrap XL {400mm x 300m} Sold as Single Pack Only Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Clear Hand Stretch Film Pallet Wrap XL {400mm x 300m}
  • Colour
    Transparent
  • Type
    Stretchwrap
  • Gauge
    16 micron
  • Width
    400mm
  • Length
    300m
    400mm x 300m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome