Specifications for 15.6-Inch Basic Topload Case
  • Width
    420mm
  • Material
    Polyester
  • Depth
    51mm
  • Weight
    310g
  • Height
    293mm
  • Colour
    Black
  • Notebook Size
    15.6in
  • Type
    Laptop Cases
  • Dimensions (W x D x H)
    420x51x293mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome