Suspension File Vflex Vbtm A4 Green (Pack of 25) 100331150

Suspension File Vflex Vbtm A4 Green (Pack of 25) 100331150

Order Code: ZT1543850S

£39.99 Inc VAT (20%)


Description

These Elba Ultimate Verticflex suspension files are made from strong 240gsm manilla, reinforced with cotton fibres for maximum resistance and durability. Suitable for filing A4 sized documentation, these suspension files feature a V shaped base and are supplied in a pack of 25 green files.
Reinforced manilla suspension files
Reinforced base for durability
V shaped base
Size: A4
Colour: Green
Pack of 25

See full description
Specifications for Suspension File Vflex Vbtm A4 Green (Pack of 25) 100331150
  • Weight
    1.958kg
  • Material
    Carton
  • Product Type
    Suspension File
  • Size
    A4
  • Pack Quantity
    25
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome