Pinboard, Mobile, Sheet Steel White, HxWxD 1800 X 2800 X 500mm, Three-Part

Pinboard, Mobile, Sheet Steel White, HxWxD 1800 X 2800 X 500mm, Three-Part

Order Code: ZT2705522SCopy

£1,199.99 Inc VAT (20%)


Description

Pinboard, mobile, sheet steel white, HxWxD 1800 x 2800 x 500 mm, three-part. Supplied = flat pack. Overall height = 1800 mm. Board height = 1200 mm. Material of writing board = sheet steel. Colour of writing board = white. Width = 2800 mm. Depth = 500 mm. Frame colour = white. Frame material = steel, powder coated. Wheel fittings = 4 double swivel castors with wheel stops, 2 swivel castors. Board size = 1x1000x1200 mm, 2x900x1200 mm. Model = three-part. Product type = presentation boards, mobile. Ideal for presentations and moderated meetings, or to post information, pictures, work documents. Double swivel castors allow the boards to be rearranged and moved quickly and effortlessly. Frame and mobile base made of sturdy steel profiles, powder coated white. Both sides may be used. With 4 double swivel castors with wheel stops. Both sides of board made of painted white sheet steel, magnetic, can be written on with dry wipe markers.

See full description
Specifications for Pinboard, Mobile, Sheet Steel White, HxWxD 1800 X 2800 X 500mm, Three-Part
  • Frame Colour
    White
  • Width
    2800mm
  • Depth
    500mm
  • Supplied
    Flat Pack
  • Product Type
    Presentation Boards, Mobile
  • Overall Height
    1800mm
  • Board Height
    1200mm
  • Frame Material
    Steel Powder Coated
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Dimensions
    1x1000x1200mm, 2x900x1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome