STM10 Drywipe Marker Teacher Black (Pack-10)
0
1
2

STM10 Drywipe Marker Teacher Black (Pack-10)

Order Code: ZT1049823X

£9.99 Inc VAT (20%)


Description

These plastic barrelled Teacher Drywipe Markers are designed for optimal use in educational settings, such as classrooms and lecture halls. The full-size drywipe markers provide bold, easily controlled lines, and feature low-odour, xylene-free ink, which is safe and comfortable for extended use, with ventilated caps that add an extra level of safety. One of the standout features is their 24-hour cap off time, which prevents the ink from drying out too quickly, offering more flexibility during use.

Features & Benefits
• The bullet tip is designed for bold, controlled lines
• Cap off time of up to 24 hours ensures the marker remains usable even if the cap is left off for extended periods
• Low odour, xylene-free ink is ideal for use in enclosed classroom environments without causing discomfort
• Ventilated cap provides added safety, reducing choking risk, particularly in a classroom setting

See full description
Specifications for STM10 Drywipe Marker Teacher Black (Pack-10)
  • Line Width
    2.8mm
  • Pen Type
    Non Permanant
  • MFR Part No.
    EG60301
  • Ink Colour
    Black
  • Tip Size
    Broad
  • Type
    Whiteboard Pens
  • Series
    Show Me
  • Cap Off Time
    24hours
  • Refill Type
    Non-Refillable
  • Nib Style
    Bullet
  • Attachment Type
    Clip
  • Ink Type
    Non-Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome