Super Grip Mechanical Pencil HB 0.5mm Lead Black/Transparent Barrel (Pack 12)

Super Grip Mechanical Pencil HB 0.5mm Lead Black/Transparent Barrel (Pack 12)

Order Code: ZT2120141S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

Pilot Super Grip Mechanical Pencil HB 0.5mm Lead Black/Transparent Barrel (Pack 12) The Pilot SUPER GRIP is the benchmark for everyday use mechanical pencils.
Excellent quality is assured whether writing or drawing and the ergonomic rubber grip ensures comfort and control. The sliding sleeve helps to prevent lead breakage. The integral eraser is kept clean by a protective plastic cap.
Both the leads and eraser are replaceable/refillable.

See full description
Specifications for Super Grip Mechanical Pencil HB 0.5mm Lead Black/Transparent Barrel (Pack 12)
  • Form
    Refillable Pencils
  • Product Type
    Mechanical Pencils
  • Lead Size
    0.5mm
  • Barrel Colour
    Black
  • Lead Grade
    Grade HB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome