2200 Shrink Gun
0
1
2

2200 Shrink Gun

Order Code: ZT1057520X

£1,229.99each Inc VAT (20%)
£12,299.90 minimum order value
£1,299.995% off

Minimum order quantity: 10.
Currently unavailable

Description

Ripack 2200 is a high quality shrink gun offering a fast & reliable performance with complete safety. The ergonomic design is lightweight and well-balanced for ease of use with added safety features such as an automatic valve on regulator to protect the gas supply, hand guard and dead-man trigger device. A double safety regulator also protects the appliance against internal overheating to promote a long, reliable and productive life.

Ripack 2200 and Shrinkfilm ensure optimal strength and protection on tough and heavy loads. Features include cold nozzle protection, variable pressure regulator and safety valve. Improved ergonomics include a 360 rotating nozzle.
Fuel: Propane gas.
Max. gas consumption: 4kg/h C0/C02 - 0037.
Weight: 12kg.
Power: 55kw.
Adjustable Output - 15 bar (21psi) to 35 bar (50psi).

See full description
Specifications for 2200 Shrink Gun
  • Gas Pressure
    1.5-3.5bar
  • Fuel Type
    Propane
  • Heat Output
    68
  • MFR Part No.
    R2200
  • Gas Consumption*†
    2.9-4.9lb/h
  • Type
    Shrink Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome