01482 Bench Bobbin Sander 230V
0
1
2

01482 Bench Bobbin Sander 230V

Order Code: ZT1028556XCopy

£409.99 Inc VAT (20%)

Currently unavailable

Description

01482
A substantial and well built machine ideal for difficult or awkward sanding of hard and soft woods. Heavy duty, cast iron tilting table. Supplied with3 drums and 6 table inserts.
Voltage: 230V (13amp).
Motor Power: 370W (0.5hp).
Speed: 1787rpm.
Table Size: 370 x 370mm
Table Tilt: 0 - 45°

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome