VAME-S7-P-N-V14-A Mounting Plate - 3581412 Valve Accessories

VAME-S7-P-N-V14-A Mounting Plate - 3581412 Valve Accessories

Order Code: ZT5388995S

£89.99 Inc VAT (20%)
£93.994% off


Description

Mounting Plate Vame-S7-P-N-V14-A Assembly Position=Any, Operating Pressure=0 - 10 bar, Operating Pressure (Psi)=0 - 145 Psi, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (-:-:-), Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Festo

Specifications for VAME-S7-P-N-V14-A Mounting Plate - 3581412 Valve Accessories
  • Material
    Aluminium
  • Thread Size B
    1/4in
  • Thread Size A
    M5
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome