P210 Extraction Pro 5 Litre 5 Litre

P210 Extraction Pro 5 Litre 5 Litre

Order Code: ZT2425607S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

ePro P210 Extraction Pro is an economical, Woolsafe approved liquid carpet cleaning detergent. It is ideal for use on wool and stain resistant nylon carpets and rugs to thoroughly clean and freshen fibres. How To Use ePro P210 Extraction Pro: Always pre-test with diluted solution before full application. Simply dilute as required and proceed with your usual carpet extraction cleaning routine. Heavily soiled, high traffic areas may require a pre-treatment with a pre-spray such as ePro P110 Citra Burst Prespray. Green liquid with Fresh Lime Fragrance Dilution: 1:100 pH: 7-8 5L

See full description
Specifications for P210 Extraction Pro 5 Litre 5 Litre
  • Product Type
    Carpet Extraction Liquid
  • Size
    5L
  • Material
    pH 8.5
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome