Screwed Pcl Safety Adapter Male 1/4"BSPT
0
1
2

Screwed Pcl Safety Adapter Male 1/4"BSPT

Order Code: ZT3378300S

£12.29 Inc VAT (20%)


Description

Built in safety choke, which allows air to vent slowly when disconnected from coupling preventing hose whip. Manufactured in the UK. Ideal for workshop/engineering use with all types of air tools. Adaptors will fit our Airflow, Vertex, Safeflow, Non-corrodible and our other standard coupling bodies. Free airflow rate at 100psi (7bar) : 43cfm (1218L/min) .

• Built in safety choke, which allows air to vent slowly when disconnected from coupling preventing hose whip.
• Free airflow rate at 100psi (7bar) : 43cfm (1218L/min) .
• Manufactured in the UK.
• Ideal for workshop/engineering use with all types of air tools.
• Adaptors will fit our airflow, vertex, safeflow, non-corrodible and our other standard coupling bodies.
• Model No. AC88

See full description
Specifications for Screwed Pcl Safety Adapter Male 1/4"BSPT
  • MFR Part No.
    AC88
  • Pack Quantity
    1
  • Thread Size
    1/4in BSPT
  • Type
    Male Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome