Honilo 980 Neat Cutting Oil 208LTR

Honilo 980 Neat Cutting Oil 208LTR

Order Code: ZT3292830S

£1,399.99 Inc VAT (20%)


Description

Honilo 980 is a low viscosity, chorine free neat cutting oil, which heavy metal & sulphur free.

Features and Benefits
• Superb lubrication and flushing properties extend honing stone life and enables dimensional accuracy and a high surface finish
• High oxidation stability and good filtering characteristics increase product lifetime
• Low mist, light colour and low odour for ease of use
• Excellent wetting properties and low viscosity reduces drag out reducing product usage
• Heavy metal & chlorine free formulation reduces disposal costs and improves the environmental profile

Typical Applications
• Ferrous and non-ferrous materials
• Grinding, drilling and general machining of yellow metals & aluminium

See full description
Specifications for Honilo 980 Neat Cutting Oil 208LTR
  • Product Type
    Neat Cutting Oil
  • Series
    HONILO 980
  • MFR Part No.
    156BB1
  • Container Type
    Drum
  • Applications
    Cutting
  • Size
    208L
  • For Use On
    Drilling
    General Machining
    Grinding
  • Form
    Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome