FOODLUBE Universal Bearing Grease NLGI 2 380g ROC15231

FOODLUBE Universal Bearing Grease NLGI 2 380g ROC15231

Order Code: ZT1463513S

£45.99 Inc VAT (20%)


Description

ROCOL FOODLUBE Universal is a high performance, multi-purpose, food grade bearing grease which promises maximum bearing life. A truly universal extreme pressure grease designed for the enhanced lubrication of all types of ball, roller and plain bearings. Offers superior load and wear properties whilst providing excellent corrosion protection. It is also highly resistant to water washout. Utilises DETEX technology, x-ray and metal detectable plastic caps and actuators reduces risk of plastic contamination. NSF H1 registered, ISO 21469, Halal and Kosher certified. Specification Temperature Range - 50C to + 160C Size 380g

See full description
Specifications for FOODLUBE Universal Bearing Grease NLGI 2 380g ROC15231
  • Size
    380g
  • Features
    Grease
  • MFR Part No.
    ROC15231
  • Type
    Grease
  • Lubricant Type
    Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome