Specialist Long Lasting Spray Grease 400ml (Pack of 12) 44215
0
1

Specialist Long Lasting Spray Grease 400ml (Pack of 12) 44215

Order Code: ZT3673545S

£103.99 Inc VAT (20%)


Description

This long lasting spray grease provides limitless uses in a vast range of settings, environments and workplaces
The WD40 44215 specialist long-lasting spray grease is suitable for any metal application. It provides limitless uses in a vast range of settings, environments and workplaces. The high viscous formula won’t drip or run, staying put even when applied to vertical surfaces. Use it for protection against rust, corrosion and seizing or on metal surfaces for unbeatable lubrication and water displacement.

Features:
The long-lasting non-drip formula stays where it’s applied
Can be applied on vertical surfaces
Strong adhesion and sealing properties
Safe to use on all metal surfaces, with virtually limitless applications
Wide temperature range; use as a grease up to +115°C and as a liquid to +260°C
Specification:
Size: 400ml
Pack Qty: 12 piece

See full description
Specifications for Specialist Long Lasting Spray Grease 400ml (Pack of 12) 44215
  • Size
    400ml
  • Product Type
    Spray Grease
  • Capacity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome