1/8in BSPP Compact Cylinder - 157047

1/8in BSPP Compact Cylinder - 157047

Order Code: ZT5376162S

£339.99 Inc VAT (20%)


Description

Compact Cylinder Aevulq-40-5-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=5 Mm, Piston Diameter=40 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications for 1/8in BSPP Compact Cylinder - 157047
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    40mm
  • Stroke Length
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome