1/8in BSPP Compact Cylinder - 157054

1/8in BSPP Compact Cylinder - 157054

Order Code: ZT5376272S

£449.99 Inc VAT (20%)


Description

Compact Cylinder Aevulq-50-20-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=20 Mm, Piston Diameter=50 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications for 1/8in BSPP Compact Cylinder - 157054
  • Stroke Length
    20mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome