M5 Metric Compact Cylinder - 156762

M5 Metric Compact Cylinder - 156762

Order Code: ZT5378799SCopy

£209.99 Inc VAT (20%)


Description

Compact Cylinder Advulq-12-25-A-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=25 Mm, Piston Diameter=12 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting, Festo

Specifications for M5 Metric Compact Cylinder - 156762
  • Bore Size
    12mm
  • Stroke Length
    25mm
  • Product Type
    Pneumatics and Vacuum
  • Barrel Material
    Wrought Aluminium Alloy
  • Working Pressure
    1.3 to 10 bar
  • Thread Type
    Metric
  • Piston Rod Material
    Stainless Steel
  • Piston Rod Thread Style
    Square
  • Piston Rod Thread Gender
    Male
  • Cushioning
    Pad Cushioning
  • Operating Temperature Range
    20°C to +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome