M5 Metric Compact Cylinder - 156991

M5 Metric Compact Cylinder - 156991

Order Code: ZT5375640S

£199.99 Inc VAT (20%)


Description

Compact Cylinder Aevu-25-5-A-P-A For Proximity Sensing, Piston-Rod End With Male Thread. Stroke=5 Mm, Piston Diameter=25 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications for M5 Metric Compact Cylinder - 156991
  • Stroke Length
    5mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome