M5 Metric Compact Cylinder - 157031

M5 Metric Compact Cylinder - 157031

Order Code: ZT5376041S

£199.99 Inc VAT (20%)


Description

Compact Cylinder Aevulq-16-25-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=25 Mm, Piston Diameter=16 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications for M5 Metric Compact Cylinder - 157031
  • Stroke Length
    25mm
  • Bore Size
    16mm
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome