M5 Metric Compact Cylinder - 157271

M5 Metric Compact Cylinder - 157271

Order Code: ZT5377549SCopy

£229.99 Inc VAT (20%)


Description

Compact Cylinder Aevuz-25-25-A-P-A For Proximity Sensing, Piston-Rod End With Male Thread. Stroke=25 Mm, Piston Diameter=25 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pulling Action) , Festo

Specifications for M5 Metric Compact Cylinder - 157271
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    25mm
  • Stroke Length
    25mm
  • Piston Rod Thread Gender
    Male
  • Barrel Material
    Wrought Aluminium Alloy
  • Working Pressure
    1 to 10 bar
  • Thread Type
    Metric
  • Cushioning
    Pad Cushioning
  • Piston Rod Material
    Stainless Steel
  • Operating Temperature Range
    20°C to +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome