M5 Metric Compact Cylinder - 536245

M5 Metric Compact Cylinder - 536245

Order Code: ZT5395011SCopy

£69.99 Inc VAT (20%)


Description

Compact Cylinder Adn-20-20-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=20 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536245
  • Bore Size
    20mm
  • Stroke Length
    20mm
  • Product Type
    Pneumatics and Vacuum
  • Working Pressure
    0.6 to 10 bar
  • Operating Temperature Range
    20°C to +80°C
  • Piston Rod Thread
    M6
  • Seal Material
    TPE-U
  • Piston Rod Thread Gender
    Female
  • Barrel Material
    Wrought Aluminium Alloy
  • Cushioning
    Pad Cushioning
  • Thread Type
    Metric
  • Piston Rod Material
    High Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome