M5 Metric Compact Cylinder - 536362

M5 Metric Compact Cylinder - 536362

Order Code: ZT5396437SCopy

£74.99 Inc VAT (20%)


Description

Compact Cylinder Adn-20-60-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=60 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536362
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    20mm
  • Stroke Length
    60mm
  • Cushioning
    Pad Cushioning
  • Piston Rod Thread
    M6
  • Piston Rod Thread Gender
    Female
  • Working Pressure
    0.6 to 10 bar
  • Barrel Material
    Wrought Aluminium Alloy
  • Piston Rod Material
    High Alloy Steel
  • Thread Type
    Metric
  • Operating Temperature Range
    20°C to +80°C
  • Seal Material
    TPE-U

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome