Rust Flash 500ML

Rust Flash 500ML

Order Code: ZT1036211X

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

Penetrating spray with freezing action engineered for convenience and performance. An advanced formulation based on the laws of thermo-dynamics which rapidly freezes rust down to -40°C causing micro fissures to form the rust layer. The micro fissures ensure the active penetrating ingredients get to work deep into the thread and allow the fastener to be removed up to 10x faster than ordinary penetrating formulations.
Size: 500ml.

See full description
Specifications for Rust Flash 500ML
  • For Use On
    Rust
  • Features
    Freezes rust down to -40°C
    Freezing action
    Removal up to 10x faster
  • Operating Temperature Range
    -40°C
  • Container Type
    Aerosol
  • MFR Part No.
    31578
  • Product Type
    Freezer Spray
  • Type
    Spray
  • Size
    500ml
Product Reviews -
a year ago by John
Works as I was told it would. Recommend by a friend.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome