Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Manifold Blocks
Brass Manifold Nuts 5/16 UNF - 314
By AUTOBAR
Order Code:
ZT3956920S
£4.99
each
Inc VAT (20%)
£454.09 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 91.
Get it by
Wed, 15th Jan
In Stock
GBP
454.09
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/manifold-blocks/brass-manifold-nuts-5-16-unf-314/p/ZT3956920S
Add to quotation
View all Manifold Blocks
Description
Manifold Nuts 5/16" UNF Brass
Tags:
#BulkDiscount
Specifications
Specifications for Brass Manifold Nuts 5/16 UNF - 314
Thread Size
5/16 UNF
Material
Brass
Type
Manifold Nuts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome