Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Mechanical Valves
Manual Pattern Valve Straight Brushed Brass - H65mm x W70mm
By RVUK LTD
Order Code:
ZT5350556S
£15.39
Inc VAT (20%)
£15.99
3.5% off
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
15.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/mechanical-valves/manual-pattern-valve-straight-brushed-brass-h65mm-x-w70mm/p/ZT5350556S
Add to quotation
View all Mechanical Valves
Description
Manual Pattern Valve - Straight Brushed Brass
Specifications
Specifications for Manual Pattern Valve Straight Brushed Brass - H65mm x W70mm
Shape
Straight
Type
Manual Pattern Valve
Width
70mm
Material
Brass
Height
65mm
Finish
Brushed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome