Water Based Rust Remover 1L

Water Based Rust Remover 1L

Order Code: ZT3448364S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Evapo-Rust® is a water-based rust remover that's formulated to clean away rust to leave behind bare metal. The non-toxic, award-winning formula requires no hard work or scrubbing, just a simple soak and rinse in the fluid is enough to get rid of even the toughest rust.

Features and Benefits
• Requires no scrubbing or sanding for easy rust removal
• Non-toxic formula is also non-flammable and non-corrosive for safe handling
• Solution is reuseable for multiple treatments in one bottle (1 gallon removes up to 1/2lb of dry rust)
• Safe to use on all metals and won't cause damage to unrusted steel
• Won't damage plastic, rubber or non-oxide based paints from incidental contact

Typical Applications
• Rusty tools
• Hardware
• Automotive parts
• Household items
• Antiques
• Equipment

See full description
Specifications for Water Based Rust Remover 1L
  • Form
    Fluid
  • Container Type
    Bottle
  • Product Type
    Anti-Rust Agent
  • Size
    1L
  • For Use On
    Rusty Equipment
  • Protects Against
    Rust

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome